- 5936 Chain Number
- 10 Teeths
- Molded Non-Split Sprocket Style
- Round Bore Style
| Sprocket Style | Molded Non-Split |
| Keyway | 1 |
| No. of Set Screws | 1 |
| Chain Number | N5936 Sprockets |
| Material | POM |
| Finished Bore | 1 in |
| Bore Type | Shaft-Ready |
| Sprocket Construction | Molded Non-Split Sprocket |
| Set Screw | 1 |
| Volume | 102.419 cm3 |
| Bore Style | Round Bore |
| Pitch Diameter | 62.23 mm |
| Body Style | Block |
| Chain No. | 5936 |
| No. of Teeth | 10 |
| Bore Shape | Round |
| Series | Thermoplastic |
| Pitch Dia. | 2.449 in, 62.22 mm |
| Bore Dia. | 1 in |
| No. of Keyways | 1 |
| Weight | 0.081 LB |
| EAN or UPC | 662864356206 |
-
Prop 65


