- 5996 Chain Number
- 9 Teeths
- Molded Non-Split Sprocket Style
- Square Bore Style
| Bore Type | Shaft-Ready |
| Series | Thermoplastic |
| Bore Shape | Square |
| Volume | 2.409 CDM |
| Bore Dia. | 2 in |
| No. of Teeth | 9 |
| Material | Acetal |
| Bore Style | Square Bore |
| Sprocket Construction | Molded Non-Split Sprocket |
| Body Style | Block |
| Pitch Dia. | 6.579 in, 167.11 mm |
| Finished Bore | 2 in |
| Pitch Diameter | 167.11 mm |
| Chain No. | 5996 |
| Sprocket Style | Molded Non-Split |
| Weight | 0.88 LB |
| EAN or UPC | 698210122522 |
-
Prop 65


