- 2.06 in Hub Barrel Outer Diameter
- 126 Coupling Size
| Bore [Max] | 1.38 in |
| Coupling Size | 126 |
| Hub Bore Type | Rough Bore |
| Hub Barrel O.D. | 2.06 in |
| Hub Flange O.D. | 3.84 in |
| Series | Hubs |
| Hub Length | 1.5 in |
| Hub Style | Standard |
| Volume | 11.946 CDM |
| Weight | 2.33 LB |
| EAN or UPC | 698210036102 |

