- 300 Coupling Size
- Alloy Steel Material
| No. of Cap Screws | 12 |
| Series | Hardware Kits |
| Coupling Size | 300 |
| Volume | 0.918 CDM |
| Bolt Quantity | 12 |
| Washer Quantity | 24 |
| Kit Type | Full |
| Bolt Body Dia. | 0.33 in |
| Hardware Material | Alloy Steel |
| Bolt Thread | 5/16 in - 24 |
| Locknut Quantity | 12 |
| Weight | 1.3 LB |
| EAN or UPC | 698210692063 |

