- #120 Chain
- 4 Strands
- 1.5" Pitch
- Riveted
- Carbon Steel Material
| Link Plates Thickness | 0.187 in |
| Type | Roller Link |
| Link Type | Cotter Pin |
| Chain Pitch | 1.5 in |
| Chain Type | ANSI |
| No. of Strands Across | 4 |
| Link Plates Height | 1.406 in |
| Pin Diameter | 0.437 in |
| Duty | Standard-Duty |
| Pin Overall Length | 7 35/64 in |
| Chain Construction | Riveted |
| Pin Length (Lr) | N/A |
| Material | Carbon Steel |
| Pin Material | Carbon Steel |
| Roller Dia. | 7/8 in |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Roller Width | 1 in |
| Pin Length (Lc) | N/A |
| Chain No. | 120 |
| Weight | 1.494 LB |
| EAN or UPC | 698210223502 |
-
Prop 65


