- 120 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Length Through Bore | 5 in |
| Style | Bushed from Either Side |
| Outside Dia. | 17.625 in |
| Bushing Type | Taper-Lock |
| Coupling Size | 120 |
| Bushing Series | 5050 |
| RPM [Max] | 1800 rpm |
| Input Bore Range | 2 7/16" to 5" |
| Torque Rating [Max] | 126000 in lb |
| Bore Dia. [Max] | 5 in |
| Bore Dia. [Min] | 2 7/16 in |
| Coupling Type | Elastomeric |
| Hub Length | 5 in |
| Hub Material | Steel |
| Hub Bore Fit | Taper Lock |
| Volume | 1.927 Hectoliter |
| Bored For Bushing Size | 5050 |
| Hub Barrel O.D. | 17.63 in |
| Hub Style | Taper-Lock Bushing |
| Weight | 165.0 LB |
| EAN or UPC | 698210008550 |
-
Prop 65


