- 120M Coupling Size
| Bored For Bushing Size | 5050 BSW |
| Hub Style | Taper-Lock Bushing |
| Hub Bore Fit | Taper Lock |
| Hub Barrel O.D. | 17.63 in |
| Hub Material | Steel |
| Coupling Size | 120M |
| Volume | 0.588 Hectoliter |
| Coupling Type | Elastomeric |
| Hub Length | 5 in |
| Weight | 165.0 LB |
| EAN or UPC | 793699373875 |

