- 120 Coupling Size
features
- Self-locking patches
| Coupling Size | 120 |
| Hardware Material | Stainless Steel |
| Coupling Type | Elastomeric |
| Volume | 1.049 CDM |
| Weight | 6.97 LB |
| EAN or UPC | 698210009670 |
-
Prop 65
| Coupling Size | 120 |
| Hardware Material | Stainless Steel |
| Coupling Type | Elastomeric |
| Volume | 1.049 CDM |
| Weight | 6.97 LB |
| EAN or UPC | 698210009670 |
Prop 65