- 7.44 in Hub Barrel Outer Diameter
- 450 Coupling Size
| Hub Length | 4.5 in |
| Coupling Size | 450 |
| Bore [Max] | 5.13 in |
| Hub Bore Type | Rough Bore |
| Hub Style | Standard |
| Hub Flange O.D. | 14.75 in |
| Hub Barrel O.D. | 7.44 in |
| Volume | 0.425 Hectoliter |
| Series | Hubs |
| Weight | 56.0 LB |
| EAN or UPC | 698210678494 |

