- 1.75 in Hub Barrel Outer Diameter
- 125 Coupling Size
| Hub Bore Type | Rough Bore |
| Coupling Size | 125 |
| Hub Length | 1.88 in |
| Hub Style | Internal |
| Volume | 3.54 CDM |
| Hub Flange O.D. | 3.81 in |
| Hub Barrel O.D. | 1.75 in |
| Hub Barrel Positioning | Internal |
| Bore [Max] | 1.19 in |
| Series | Hubs |
| Weight | 3.0 LB |
| EAN or UPC | 793699723236 |

