- 2.06 in Hub Barrel Outer Diameter
- 125 Coupling Size
| Bore [Max] | 1.38 in |
| Series | Hubs |
| Volume | 11.946 CDM |
| Hub Length | 1.31 in |
| Hub Bore Type | Rough Bore |
| Hub Style | Standard |
| Hub Barrel O.D. | 2.06 in |
| Hub Flange O.D. | 3.69 in |
| Coupling Size | 125 |
| Weight | 1.64 LB |
| EAN or UPC | 698210688875 |

