- Flexible Elements Series
- 412 Coupling Size
| Coupling Size | 412 |
| No. of Bolt Holes | 6 |
| Bolt Hole Diameter | 0.52 in |
| Unitization | Not Unitized |
| Volume | 8.39 CDM |
| Disc I.D. | 4.88 in |
| Disc Pack Material | Stainless Steel |
| Series | Flexible Elements |
| Disc Pack Profile | Slabbed |
| Weight | 1.57 LB |
| EAN or UPC | 698210692179 |
-
Prop 65


