- ANSI Roller Chain
- 12B-1 Chain Number
- Single Strand
- 3/4 in Chain Pitch
- Steel Material
| Chain Pitch | 0.75 in |
| Pin Length (Lr) | 0.439 in |
| No. of Strands | 1 |
| Material | Steel |
| Roller Width | 0.46 in |
| Package Type | 10 Foot Box |
| No. of Strands Across | 1 |
| Ultimate Strength [Min] | 6,519 lb/ft |
| Chain Type | British Standard |
| Side Bow | No |
| Self-Lubricating | No |
| Chain No. | 12B-1 |
| Chain Construction | Riveted |
| Performance | Standard Performance |
| Link Plates Thickness | 0.61 in |
| Duty | Standard-Duty |
| Pin Overall Length | 0.933 in |
| Roller Dia. | 0.475 in |
| Pin Dia. | 0.225 in |
| Link Plates Height | 16.2 in |
| Pin Diameter | 0.225 in |
| Pin Length (Lc) | 0.494 in |
| Pins & Rollers | Standard |
| Overall Width | 1.882 in |
| Weight | 0.77 LB |
| EAN or UPC | 782935235305 |

