- 8.75 in Hub Barrel Outer Diameter
- 550 Coupling Size
| Hub Bore Type | Rough Bore |
| Series | Hubs |
| Hub Length | 5.31 in |
| Volume | 0.956 Hectoliter |
| Hub Flange O.D. | 14.44 in |
| Hub Style | Internal |
| Bore [Max] | 5.5 in |
| Hub Barrel Positioning | Internal |
| Hub Barrel O.D. | 8.75 in |
| Coupling Size | 550 |
| Weight | 90.0 LB |
| EAN or UPC | 698210822866 |

