- ANSI Roller Chain
- Single Strand
- 140 Riveted
- 1.75 in Pitch
- Standard Series
features
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
compliances
- 0
| Pins & Rollers | Standard |
| Chain Type | ANSI |
| Side Bow | No |
| Chain Construction | Riveted |
| Chain Pitch | 1.75 in |
| Pin Diameter | 1/2 in |
| Material | Steel |
| Pin Material | Carbon Steel |
| Sidebar Height | 1.56 in |
| Sidebar Thickness | 0.25 in |
| Chain No. | 140 |
| Pin Overall Length | 2 5/32 in |
| Self-Lubricating | No |
| Link Plates Height | 1 9/16 in |
| Pin Dia. | 0.5 in |
| No. of Strands | 1 |
| Series | Standard |
| Link Plates Thickness | 1/4 in |
| Duty | Heavy Series |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Overall Width | 2.35 in |
| Roller Width | 1 in |
| No. of Strands Across | 1 |
| Roller Dia. | 1 in |
| Package Type | 10 Foot Box |
| Weight | 5.294 LB |
| EAN or UPC | 698210672614 |

