- 14 x 7
- Nylon
- Standard, Medium or Heavy Duty
- Unpunched
caution
- Never use hand sockets on power or impact applications
| Duty | Medium-Duty, Standard-Duty, Heavy-Duty |
| Material | Nylon |
| Length | 14 in |
| Depth | 7.25 in |
| Hardware Type | Elevator Bucket |
| Projection | 7 in |
| Application | Industrial |
| Punch Pattern | None |
| Color | Green |
| Weight | 2.8 LB |
| EAN or UPC | 698210671242 |
-
Prop 65


