- 150 Coupling Size
- Stainless Steel Material
- Center Member Assemblies Series
| Volume | 1.327 CDM |
| Coupling Size | 150 |
| Series | Center Member Assemblies |
| Distance Between Shaft Ends | 3.5 in |
| Disc Pack Material | Stainless Steel |
| Disc Pack Profile | Slabbed |
| Continuous Torque [Max] | 930 lb-in |
| Weight | 4.0 LB |
| EAN or UPC | 698210857936 |

