- 160-1 Chain
- Connecting (Master) Link Attachment
- Type K1 Bent - Both Sides
- 1 Hole
- Carbon Steel
| Hole Height from Center of Roller or Pin | 2 in |
| Hole Dia. | 0.52 in |
| Part Type | K1 |
| Chain Construction | Standard |
| Chain No. | 160 |
| No. of Holes | 1 |
| Material | Carbon Steel |
| No. of Strands Across | 1 |
| Chain Pitch | 2 in |
| Attachment | Bent - Both Sides |
| Type | Connecting (Master) Link |
| Weight | 0.5 LB |
-
Prop 65


