- 3.28 in Hub Barrel Outer Diameter
- 201 Coupling Size
| Hub Style | Extended |
| Bore [Max] | 2.25 in |
| Series | Hubs |
| Hub Barrel O.D. | 3.28 in |
| Coupling Size | 201 |
| Hub Flange O.D. | 5.34 in |
| Volume | 11.946 CDM |
| Hub Length | 2.12 in |
| Hub Bore Type | Rough Bore |
| Weight | 6.9 LB |
| EAN or UPC | 698210040000 |
-
Prop 65


