- 2.75 in Hub Barrel Outer Diameter
- 162 Coupling Size
| Coupling Size | 162 |
| Hub Length | 1.75 in |
| Hub Bore Type | Rough Bore |
| Hub Barrel O.D. | 2.75 in |
| Hub Flange O.D. | 6.25 in |
| Hub Style | Standard |
| Bore [Max] | 1.88 in |
| Series | Hubs |
| Volume | 2.253 CDM |
| Weight | 4.0 LB |
| EAN or UPC | 698210678463 |

