- 162 Coupling Size
- Alloy Steel Material
| Locknut Quantity | 6 |
| Washer Quantity | 6 |
| Bolt Quantity | 6 |
| Kit Type | Half |
| Coupling Size | 162 |
| Bolt Thread | 1/4 in - 28 |
| Hardware Material | Alloy Steel |
| Series | Hardware Kits |
| Bolt Body Dia. | 0.27 in |
| Weight | 0.17 LB |
| EAN or UPC | 698210842505 |

