- 2.34 in Hub Barrel Outer Diameter
- 162 Coupling Size
| Hub Barrel Positioning | Internal |
| Volume | 11.946 CDM |
| Hub Length | 1.88 in |
| Bore [Max] | 1.62 in |
| Hub Barrel O.D. | 2.34 in |
| Series | Hubs |
| Coupling Size | 162 |
| Hub Flange O.D. | 4.34 in |
| Hub Bore Type | Rough Bore |
| Hub Style | Internal |
| Weight | 2.74 LB |
| EAN or UPC | 698210688905 |

