- 162 Coupling Size
- Alloy Steel Material
| Series | Hardware Kits |
| Volume | 11.946 CDM |
| Washer Quantity | 24 |
| Bolt Quantity | 12 |
| No. of Cap Screws | 16 |
| Coupling Size | 162 |
| Bolt Body Dia. | 0.26 in |
| Hardware Material | Alloy Steel |
| Bolt Thread | 1/4 in - 28 |
| Locknut Quantity | 12 |
| Weight | 2.0 LB |
| EAN or UPC | 793699723274 |

