Skip to content Skip to navigation menu
Stainless Steel 163 Disc Coupling Center Assembly

163DBZ SS CTR ASY

Stainless Steel 163 Disc Coupling Center Assembly
Item #101466500
  • 163 Coupling Size
  • Stainless Steel Material
  • Center Member Assemblies Series
Stainless Steel 163 Disc Coupling Center Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 163 Coupling Size
  • Stainless Steel Material
  • Center Member Assemblies Series
Coupling Size 163
Volume 11.946 CDM
Continuous Torque [Max] 1700 lb-in
Series Center Member Assemblies
Disc Pack Material Stainless Steel
Disc Pack Profile Round
Weight 3.139 LB
EAN or UPC 698210026707
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison