- 2.75 in Hub Barrel Outer Diameter
- 163 Coupling Size
| Hub Length | 1.69 in |
| Volume | 11.946 CDM |
| Hub Bore Type | Rough Bore |
| Hub Barrel O.D. | 2.75 in |
| Coupling Size | 163 |
| Series | Hubs |
| Hub Flange O.D. | 4.56 in |
| Hub Style | Standard |
| Bore [Max] | 1.88 in |
| Weight | 3.92 LB |
| EAN or UPC | 698210038502 |
-
Prop 65


