- Leveler
- 169 Series
- 1 Thread Size
- Articulating Feet Leveler Type
| Thread Size | 1-8 |
| Stem Material | Stainless Steel |
| Material | Stainless Steel |
| Overall Height | 7.6 in |
| Leveler Type | Articulating Feet |
| Series | Support & Leveling Elements |
| Threads per Inch | 8 |
| Volume | 0.283 Hectoliter |
| Height | 7.6 in |
| Type | 21 Spindle |
| Weight | 1.2 LB |
| EAN or UPC | 793699478778 |
-
Prop 65


