- ANSI Roller Chain
- 16B-1 Chain Number
- Single Strand
- 1 in Chain Pitch
- Steel Material
| Pin Length (Lr) | 0.691 in |
| Pins & Rollers | Standard |
| Material | Steel |
| Roller Width | 0.67 in |
| No. of Strands | 1 |
| Chain Pitch | 1 in |
| Link Plates Height | 21 in |
| Performance | Standard Performance |
| Chain Construction | Riveted |
| Side Bow | No |
| Chain Type | British Standard |
| Package Type | 10 Foot Box |
| Pin Length (Lc) | 0.805 in |
| Ultimate Strength [Min] | 13,489 lb/ft |
| Pin Diameter | 0.326 in |
| Chain No. | 16B-1 |
| Pin Overall Length | 1.496 in |
| No. of Strands Across | 1 |
| Self-Lubricating | No |
| Duty | Standard-Duty |
| Pin Dia. | 0.326 in |
| Roller Dia. | 5/8 in |
| Overall Width | 3.091 in |
| Link Plates Thickness | 1 in |
| Weight | 1.73 LB |
| EAN or UPC | 698210696542 |

