- ANSI Roller Chain
- 16B-1 Chain Number
- Single Strand
- 1 in Chain Pitch
- Steel Material
| Pin Dia. | 0.326 in |
| Link Plates Thickness | 1 in |
| Ultimate Strength [Min] | 13,489 lb/ft |
| Chain No. | 16B-1 |
| Link Plates Height | 21 in |
| No. of Strands Across | 1 |
| Chain Type | British Standard |
| Material | Steel |
| Chain Pitch | 1 in |
| Package Type | 50 Foot Reel |
| No. of Strands | 1 |
| Pin Diameter | 0.326 in |
| Performance | Standard Performance |
| Overall Width | 3.091 in |
| Weight | 1.73 LB |
| EAN or UPC | 782935235725 |

