- ANSI Roller Chain
- 16B-2 Chain Number
- Double Strand
- 1 in Chain Pitch
- Stainless Steel Material
| Overall Width | 5.591 in |
| Chain Type | British Standard |
| Chain Pitch | 1 in |
| Performance | Standard Performance |
| Link Plates Height | 21 in |
| Package Type | 10 Foot Box |
| No. of Strands Across | 2 |
| Pin Dia. | 0.326 in |
| Chain No. | 16B-2 |
| Material | Stainless Steel |
| Pin Diameter | 0.326 in |
| Link Plates Thickness | 1.26 in |
| Ultimate Strength [Min] | 23,830 lb/ft |
| No. of Strands | 2 |
| Weight | 3.6 LB |
| EAN or UPC | 698210183479 |

