- 16 x 8
- Nylon
- Standard, Medium or Heavy Duty
- Unpunched
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Punch Pattern | None |
| Projection | 8 in |
| Application | Industrial |
| Duty | Medium-Duty, Standard-Duty, Heavy-Duty |
| Length | 16 in |
| Hardware Type | Elevator Bucket |
| Depth | 8.5 in |
| Material | Nylon |
| Color | Green |
| Weight | 4.3 LB |
| EAN or UPC | 698210673758 |
-
Prop 65


