- Idler Wheel for #1700, 1755 Chain
- 5.14" Outside Diameter
- Minimum Bore
| Bore Size | N/A |
| Material | Polyurethane |
| Outside Dia. | 5.14 in |
| No. of Teeth | N/A |
| Chain No. | 1700, 1755 |
| Weight | 1.3 LB |
| EAN or UPC | 698210683825 |
-
Prop 65
| Bore Size | N/A |
| Material | Polyurethane |
| Outside Dia. | 5.14 in |
| No. of Teeth | N/A |
| Chain No. | 1700, 1755 |
| Weight | 1.3 LB |
| EAN or UPC | 698210683825 |
Prop 65