Rexnord Corp.
175SER71CMA5S
Stainless Steel 175 Disc Coupling Center Assembly
Item #101466800
-
Prop 65
- 175 Coupling Size
- Stainless Steel Material
- Center Member Assemblies Series
| Coupling Size | 175 |
| Series | Center Member Assemblies |
| Continuous Torque [Max] | 1630 lb-in |
| Distance Between Shaft Ends | 5 in |
| Disc Pack Profile | Slabbed |
| Disc Pack Material | Stainless Steel |
| Volume | 2.253 CDM |
| Weight | 5.02 LB |
| EAN or UPC | 698210689230 |
-
Prop 65

