- #180 Chain
- 1 Strand
- 2.25" Pitch
- Cottered
- Carbon Steel Material
| Pin Diameter | 0.688 in |
| No. of Strands | 1 |
| Chain No. | 180 |
| Pin Dia. | 0.688 in |
| Chain Series | 180, 180-2, 180-3, 180-4, 180-6 |
| Chain Type | ANSI |
| No. of Strands Across | 1 |
| Pins & Rollers | Standard |
| Chain Construction | Cottered |
| Package Type | 10 Foot Box |
| Side Bow | No |
| Pin Overall Length | 2 61/64 in |
| Volume | 8.231 GLL |
| Pin Material | Carbon Steel |
| Link Plates Thickness | 0.281 in |
| Sidebar Thickness | 0.28 in |
| Self-Lubricating | No |
| Link Plates Height | 2 9/64 in |
| Duty | Standard-Duty |
| Overall Width | 2.95 in |
| Roller Dia. | 1.406 in |
| Roller Width | 1 13/32 in |
| Sidebar Height | 2.14 in |
| Chain Pitch | 2.25 in |
| Material | Steel |
| Weight | 9.4 LB |
| EAN or UPC | 698210228606 |
-
Prop 65


