- TableTop Chain
- 1843 Chain Series
- Side Flexing, Base Chain Type
- 1/2 in Chain Pitch
- Stainless Steel Material
| Base Chain Material | Stainless Steel |
| Straight or Side-Flex | Side-Flexing |
| Material | Stainless Steel |
| Series | Side-Flexing |
| Chain Material | Stainless Steel |
| Type | Side Flexing, Base Chain |
| Chain Series | 1843 |
| Chain Pitch | 0.5 in |
| Low Friction | No |
| Weight | 0.5 LB |
| EAN or UPC | 698210854270 |
-
Prop 65


