- 3 1/4" Plate Width
- Series 1874 Chain
- Steel Flight Material
| Color | Silver |
| Plate Width | 3 1/4 in |
| Material | Steel |
| Chain Series | 1874 |
| Weight | 0.35 LB |
| EAN or UPC | 698210718800 |
-
Prop 65
| Color | Silver |
| Plate Width | 3 1/4 in |
| Material | Steel |
| Chain Series | 1874 |
| Weight | 0.35 LB |
| EAN or UPC | 698210718800 |
Prop 65