Rexnord Corp.
1874K4 1/2PLT (LEGACY#114-130-2)
1874 Series TableTop® Chain Flight Only
Item #101500506
-
Prop 65
- 4 1/2" Plate Width
- Series 1874 Chain
- Steel Flight Material
| Plate Width | 4 1/2 in |
| Color | Silver |
| Material | Steel |
| Chain Series | 1874 |
| Weight | 0.282 LB |
| EAN or UPC | 698210718817 |
-
Prop 65

