- 6" Plate Width
- Series 1874 Chain
- Steel Flight Material
| Chain Series | 1874 |
| Color | Silver |
| Material | Steel |
| Plate Width | 6 in |
| Weight | 0.5 LB |
| EAN or UPC | 698210718824 |
-
Prop 65
| Chain Series | 1874 |
| Color | Silver |
| Material | Steel |
| Plate Width | 6 in |
| Weight | 0.5 LB |
| EAN or UPC | 698210718824 |
Prop 65