- 7 1/2" Plate Width
- Series 1874 Chain
- Steel Flight Material
| Color | Silver |
| Material | Steel |
| Chain Series | 1874 |
| Plate Width | 7 1/2 in |
| Weight | 0.56 LB |
| EAN or UPC | 698210718831 |
-
Prop 65
| Color | Silver |
| Material | Steel |
| Chain Series | 1874 |
| Plate Width | 7 1/2 in |
| Weight | 0.56 LB |
| EAN or UPC | 698210718831 |
Prop 65