- 4 1/2" Plate Width
- Series 1874 Chain
- Stainless Steel Flight Material
| Material | Stainless Steel |
| Plate Width | 4 1/2 in |
| Color | Silver |
| Chain Series | 1874 |
| Weight | 0.425 LB |
| EAN or UPC | 698210718855 |
-
Prop 65
| Material | Stainless Steel |
| Plate Width | 4 1/2 in |
| Color | Silver |
| Chain Series | 1874 |
| Weight | 0.425 LB |
| EAN or UPC | 698210718855 |
Prop 65