- 7 1/2" Plate Width
- Series 1874 Chain
- Stainless Steel Flight Material
| Material | Stainless Steel |
| Plate Width | 7 1/2 in |
| Chain Series | 1874 |
| Color | Silver |
| Weight | 0.56 LB |
| EAN or UPC | 698210718879 |
-
Prop 65
| Material | Stainless Steel |
| Plate Width | 7 1/2 in |
| Chain Series | 1874 |
| Color | Silver |
| Weight | 0.56 LB |
| EAN or UPC | 698210718879 |
Prop 65