- 18 x 10
- Nylon
- Standard, Medium or Heavy Duty
- Unpunched
caution
- Never use hand sockets on power or impact applications
| Application | Industrial |
| Projection | 10 in |
| Length | 18 in |
| Color | Green |
| Duty | Medium-Duty, Standard-Duty, Heavy-Duty |
| Depth | 10.5 in |
| Hardware Type | Elevator Bucket |
| Material | Nylon |
| Punch Pattern | None |
| Weight | 6.7 LB |
| EAN or UPC | 698210687809 |
-
Prop 65


