- 201 Coupling Size
- Alloy Steel Material
| Bolt Body Dia. | 0.33 in |
| Locknut Quantity | 12 |
| Short Bolt Quantity | 8 |
| Long Bolt Body Dia. | 0.33 in |
| Long Bolt Non-Threaded Length | 2.96 in |
| Long Bolt Quantity | 4 |
| Short Bolt Non-Threaded Lengt | 1.13 in |
| Coupling Size | 201 |
| Short Bolt Body Dia. | 0.33 in |
| Long Bolt Thread | 5/16 in - 24 |
| Series | Hardware Kits |
| Hardware Material | Alloy Steel |
| Short Bolt Thread | 5/16 in - 24 |
| Volume | 0.787 CDM |
| Weight | 1.422 LB |
| EAN or UPC | 698210063405 |

