- 263 Coupling Size
- Alloy Steel Material
| Long Bolt Quantity | 4 |
| Long Bolt Non-Threaded Length | 3.91 in |
| Long Bolt Thread | 7/16 in - 20 |
| Short Bolt Non-Threaded Lengt | 1.54 in |
| Volume | 2.458 CDM |
| Locknut Quantity | 12 |
| Short Bolt Thread | 7/16 in - 20 |
| Series | Hardware Kits |
| Short Bolt Body Dia. | 0.47 in |
| Short Bolt Quantity | 8 |
| Coupling Size | 263 |
| Bolt Body Dia. | 0.47 in |
| Hardware Material | Alloy Steel |
| Long Bolt Body Dia. | 0.47 in |
| Weight | 2.94 LB |
| EAN or UPC | 698210064402 |

