- Nos. 25 - 60
- 1/4" - 3/4" Single Pitch Chain
- 1" - 1 1/4" Double Pitch Chain
- Chain Breaker
features
- Push-out pins made of tempered alloy steel
- Forged jaws
- Simplifies the disassembly of roller chains
| Roller Chain Nos. | No. 25 to 60 |
| Overall Width | 3 in |
| Roller Chain Pitches | 1/4 in to 3/4 in |
| Overall Length | 6 in |
| Weight | 0.72 LB |
| EAN or UPC | 698210622862 |
-
Prop 65


