- Carrying Idler, 5 Inch Roll Diameter, Three Rolls, Equal Length, Steel Roller, CEMA Class C - Medium Duty, For 20 Inch Wide Belt, 35° Trough Angle
| Roller Dia. | 5 in |
| Bracket Width | 9 1/4 in |
| Lubrication | Relubricatable |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing - Length | 29 in |
| Center Roll Height | 8 9/16 in |
| Trough Angle [Nom] | 35 ° |
| Roller Span | 20 15/16 in |
| Overall Height | 12.6875 in |
| Roll Type | Three Rolls, Equal Length |
| Idler Type | Carrying Idler |
| Belt Width | 20 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Material | Steel |
| Bracket Length | 31 in |
| Installed Options | None |
| Roller Length | 9 in |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Weight | 46.0 LB |
| EAN or UPC | 698210720971 |
-
Prop 65


