Rexnord Corp.
200917-065
6 Bolt Holes Flexible Element for 650 Series Addax Composite Couplings
Item #101910904
- 650 Coupling Size
| Unitization | Fully Unitized |
| Disc Pack Coating | Urethane |
| Disc Pack Material | Composite |
| Bolt Circle Dia. | 5.38 in |
| Volume | 0.366 GLL |
| Coupling Size | 650 |
| No. of Bolt Holes | 6 |
| Disc Pack Profile | Scalloped |
| Bolt Hole Diameter | 0.437 in |
| Weight | 0.64 LB |
| EAN or UPC | 793699726749 |
