Rexnord Corp.
200917-085
6 Bolt Holes Flexible Element for 850 Series Addax Composite Couplings
Item #102008292
- 850 Coupling Size
| Disc Pack Coating | Urethane |
| Coupling Size | 850 |
| Disc Pack Profile | Scalloped |
| No. of Bolt Holes | 6 |
| Disc Pack Material | Composite |
| Unitization | Fully Unitized |
| Volume | 0.424 GLL |
| Bolt Hole Diameter | 0.5 in |
| Bolt Circle Dia. | 7.5 in |
| Weight | 0.84 LB |
| EAN or UPC | 793699726732 |
