Rexnord Corp.
200917-350
4 Bolt Holes Flexible Element for 350 Series Addax Composite Couplings
Item #101568309
-
Prop 65
- 350 Coupling Size
| Coupling Size | 350 |
| Disc Pack Profile | Scalloped |
| Bolt Circle Dia. | 4 in |
| Disc Pack Material | Composite |
| Disc Pack Coating | Urethane |
| Bolt Hole Diameter | 0.438 in |
| No. of Bolt Holes | 4 |
| Unitization | Fully Unitized |
| Volume | 0.312 GLL |
| Weight | 0.21 LB |
| EAN or UPC | 698210048945 |
-
Prop 65

