Rexnord Corp.
200917-375
4 Bolt Holes Flexible Element for 375 Series Addax Composite Couplings
Item #101583147
- 375 Coupling Size
| Disc Pack Profile | Scalloped |
| No. of Bolt Holes | 4 |
| Disc Pack Coating | Urethane |
| Coupling Size | 375 |
| Volume | 0.312 GLL |
| Disc Pack Material | Composite |
| Bolt Circle Dia. | 4 in |
| Bolt Hole Diameter | 0.438 in |
| Unitization | Fully Unitized |
| Weight | 0.24 LB |
| EAN or UPC | 698210048952 |
