- 3.25 in Hub Barrel Outer Diameter
- 200 Coupling Size
| Bore [Max] | 2.25 in |
| Hub Style | Internal |
| Hub Bore Type | Rough Bore |
| Hub Flange O.D. | 5.44 in |
| Coupling Size | 200 |
| Hub Barrel O.D. | 3.25 in |
| Hub Barrel Positioning | Internal |
| Volume | 11.946 CDM |
| Series | Hubs |
| Hub Length | 2.12 in |
| Weight | 6.1 LB |
| EAN or UPC | 698210688943 |

